Skip Content
C3
TM
WESTWARD

39-1/2" x 30" x 60" Slope Lid Jobsite Box, 30.4 cu. ft., Blue

  • Item # 24Y943
  • My Part #
  • Mfr. Model # 24Y943
  • Catalog Page # 783
  • UNSPSC # 24112401
Jobst Piano Bx,60 in.Wx30in.Dx39-1/2in.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $882.64 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 281.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Onsite Job Boxes

• Welded steel construction Powder-coated finish

View More

Technical Specs

  • Jobsite Box Product Grouping Jobsite Piano Boxes
  • Item Slope Lid Jobsite Box
  • Nominal Outside Width 60"
  • Nominal Outside Depth 30"
  • Nominal Outside Height 40"
  • Storage Capacity 30.4 cu. ft.
  • Jobsite Box Color Family Blue
  • Locking System Padlock Enclosure
  • Padlock Shackle Max. Dia. 3/8"
  • Number of Shelves 1
  • Number of Drawers 0
  • Handle Type Recessed
  • Width 60"
  • Depth 30"
  • Height 39-1/2"
  • Color Blue
  • Lid Type Folding
  • Number of Doors 0
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Use With Caster No. 24Y933, 24Y934
  • Configuration Folding Shelf
  • Features Forklift Access, 500 lb. Capacity
  • Includes Padlock Installation Components Included, Hex Head Cap Screw
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.