Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
WESTWARD

Slip Joint Pliers, 8-1/8" Overall Length, 1-1/4" Max. Jaw Opening, Handle Type: Ergonomic

  • Item # 1UKJ6
  • Mfr. Model # 1UKJ6
  • Catalog Page # 875
  • UNSPSC # 27112113
Slip Joint Pliers, 8-1/8" Overall Length, 1-1/4" Max. Jaw Opening, Handle Type: Ergonomic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Slip Joint Pliers
  • Wire Cutter No
  • Overall Length 8-1/8"
  • Max. Jaw Opening 1-1/4"
  • Handle Type Ergonomic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 3/8"
  • Material Forged Alloy Steel
  • Finish Nickel Plated
  • Features Features A Secondary Jaw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms