Navigation Menu New

Access My Account, Order History, Lists and more here.

10D634 10D634 UNSPSC # 27112120

Sliding Arm Bar Clamp, Serrated Pad,24 in Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure

  • Item # 10D634
  • Mfr. Model # 10D634
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

This heavy-duty F-clamp features a steel handle and 24" max. jaw opening for welding and fabrication applications. It features a serrated pad and sliding arm bar to reduce set-up time. Throat depth: 6 7⁄8". Nom. clamping pressure: 4500 lb.

Tap image to zoom.

Roll over image to zoom.

Sliding Arm Bar Clamp, Serrated Pad,24 in Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure

  • Item # 10D634
  • Mfr. Model # 10D634
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

This heavy-duty F-clamp features a steel handle and 24" max. jaw opening for welding and fabrication applications. It features a serrated pad and sliding arm bar to reduce set-up time. Throat depth: 6 7⁄8". Nom. clamping pressure: 4500 lb.

Technical Specs

  • Item Sliding Arm Bar Clamp, Serrated Pad
  • Type Heavy Duty
  • Opening (In.) 24 in
  • Throat Depth (In.) 6 7/8 in
  • Load Capacity (Lb.) 4,500
  • Nominal Rail Size (In.) 1-17/32 x 25/32
  • Nominal Clamping Pressure 4,500
  • Spindle Dia. (In.) phase 27/32
  • Pad Type Serrated
  • Swivel Type Yes
  • Swivel Pad (In.) phase 1-5/8 x 5/8
  • Screw Size (In.) phase 27/32
  • Max. Jaw Opening (In.) 24 in
  • Clamp Face (In.) phase1-5/8
  • Bar Thickness (In.) 7/16 in
  • Bar Width (In.) 5 1/2 in
  • Bar Material Steel
  • Handle Length (In.) 5 1/2 in
  • Handle Material Steel
  • Bar Size (In.) 7/16 x 5 1/2
  • Application For Welding and Fabrication

This heavy-duty F-clamp features a steel handle and 24" max. jaw opening for welding and fabrication applications. It features a serrated pad and sliding arm bar to reduce set-up time. Throat depth: 6 7⁄8". Nom. clamping pressure: 4500 lb.

Back to Top