NC
Grainger Choice Product
WESTWARD

Sliding Arm Bar Clamp,49 1/2 in Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure

  • Item # 10D629
  • My Part #
  • Mfr. Model # 10D629
  • Catalog Page # N/A
  • UNSPSC # 27112120
Sliding Arm Bar Clamp,49 1/2 in Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Clamps~Bar, Pipe, and L Clamps


$303.80 / each Offer Ends 10/28/20

Web Price $434.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Sliding Arm Bar Clamp
  • Type Heavy Duty
  • Opening (In.) 48 in
  • Throat Depth (In.) 6 7/8 in
  • Load Capacity (Lb.) 4,500
  • Nominal Rail Size (In.) 1-17/32 x 25/32
  • Nominal Clamping Pressure 4,500
  • Spindle Dia. (In.) phase 27/32
  • Pad Type Smooth
  • Swivel Type Yes
  • Swivel Pad (In.) phase 1-5/8 x 5/8
  • Screw Size (In.) phase 27/32
  • Max. Jaw Opening (In.) 49 1/2 in
  • Clamp Face (In.) phase1-5/8
  • Bar Thickness (In.) 7/16 in
  • Bar Width (In.) 5 1/2 in
  • Bar Material Steel
  • Handle Length (In.) 5 1/2 in
  • Handle Material Steel
  • Bar Size (In.) 7/16 x 5 1/2
  • Application For Welding and Fabrication
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products