Skip Content

NC
TM
WESTWARD

Sliding Arm Bar Clamp,32In Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure

  • Item # 10D627
  • My Part #
  • Mfr. Model # 10D627
  • Catalog Page # 870
  • UNSPSC # 27112120
L Clamp Heavy Duty 32 ln close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $413.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.58 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sliding Arm Bar Clamp
  • Type Heavy Duty
  • Opening (In.) 32In
  • Throat Depth (In.) 6-7/8 In
  • Load Capacity (Lb.) 4500
  • Nominal Rail Size (In.) 1-17/32 x 25/32
  • Nominal Clamping Pressure 4,500
  • Spindle Dia. (In.) phase 27/32
  • Pad Type Swivel, Hex Head
  • Swivel Type Yes
  • Swivel Pad (In.) phase 1-5/8 x 5/8
  • Screw Size (In.) phase 27/32
  • Max. Jaw Opening (In.) 32In
  • Clamp Face (In.) phase1-5/8
  • Bar Thickness (In.) 7/16
  • Bar Width (In.) 5-1/2
  • Bar Material Steel
  • Handle Length (In.) 5-1/2
  • Handle Material Steel
  • Bar Size (In.) 7/16 x 5-1/2
  • Application For Welding and Fabrication
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.