Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Sliding Arm Bar Clamp,24In Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure

  • Item # 10D626
  • My Part #
  • Mfr. Model # 10D626
  • Catalog Page # N/A
  • UNSPSC # 27112120
Sliding Arm Bar Clamp,24In Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sliding Arm Bar Clamp
  • Type Heavy Duty
  • Opening (In.) 24In
  • Throat Depth (In.) 6-7/8 In
  • Load Capacity (Lb.) 4500
  • Nominal Rail Size (In.) 1-17/32 x 25/32
  • Nominal Clamping Pressure 4,500
  • Spindle Dia. (In.) phase 27/32
  • Pad Type Smooth
  • Swivel Type Yes
  • Swivel Pad (In.) phase 1-5/8 x 5/8
  • Screw Size (In.) phase 27/32
  • Max. Jaw Opening (In.) 24In
  • Clamp Face (In.) phase1-5/8
  • Bar Thickness (In.) 7/16
  • Bar Width (In.) 5-1/2
  • Bar Material Steel
  • Handle Length (In.) 5-1/2
  • Handle Material Steel
  • Bar Size (In.) 7/16 x 5-1/2
  • Application For Welding and Fabrication
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.