Navigation Menu New

Access My Account, Order History, Lists and more here.

10D624 10D624 UNSPSC # 27112120

Sliding Arm Bar Clamp,16 in Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure

  • Item # 10D624
  • Mfr. Model # 10D624
  • UNSPSC # 27112120
  • Catalog Page # 836 836
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sliding Arm Bar Clamp,16 in Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure

  • Item # 10D624
  • Mfr. Model # 10D624
  • UNSPSC # 27112120
  • Catalog Page # 836 836
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Sliding Arm Bar Clamp
  • Type Heavy Duty
  • Opening (In.) 16 in
  • Throat Depth (In.) 6 7/8 in
  • Load Capacity (Lb.) 4,500 lb
  • Nominal Rail Size (In.) 1-17/32 x 25/32
  • Nominal Clamping Pressure 4,500
  • Spindle Dia. (In.) Fase 27/32
  • Pad Type Hex Head, Swivel
  • Swivel Type Yes
  • Swivel Pad (In.) Fase 1-5/8 x 5/8
  • Screw Size (In.) phase 27/32
  • Max. Jaw Opening (In.) 16 in
  • Clamp Face (In.) phase1-5/8
  • Bar Thickness (In.) 7/16 in
  • Bar Width (In.) 5 1/2 in
  • Bar Material Steel
  • Handle Length (In.) 5 1/2 in
  • Handle Material Steel
  • Bar Size (In.) 7/16 x 5 1/2
  • Application For Welding and Fabrication

Compliance and Restrictions

Back to Top