Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Short Plain SAE Black Oxide Hex Key Set, Number of Pieces: 9

  • Item # 40WZ34
  • My Part #
  • Mfr. Model # 40WZ34
  • Catalog Page # N/A
  • UNSPSC # 27111710
Short Plain SAE Black Oxide Hex Key Set, Number of Pieces: 9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hex/Torx Key Product Grouping Hex Key Set
  • Item Hex Key Set
  • Shape Folded
  • Measurement Type SAE
  • Arm Length 2.25" to 3.10"
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Handle Type Plain
  • Arm Type Short
  • Number of Pieces 9
  • Sizes Included 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
  • Handle Material Chrome Vanadium Steel
  • Meets/Exceeds ANSI
  • Includes Metal Frame
  • Size Code S11
  • Tip Size 1/4",1/8",3/16",3/32",5/32",5/64",7/32",7/64",9/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.