Skip Content

DG
TM
WESTWARD

Short Plain Metric Black Oxide Hex Key Set, Number of Pieces: 6

  • Item # 40WZ26
  • My Part #
  • Mfr. Model # 40WZ26
  • Catalog Page # N/A
  • UNSPSC # 27111710
Hex Key Set,6 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Hex/Torx Key Product Grouping Hex Key Set
  • Item Hex Key Set
  • Shape Folded
  • Measurement Type Metric
  • Arm Length 2.70" to 3.90"
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Handle Type Plain
  • Arm Type Short
  • Number of Pieces 6
  • Sizes Included 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
  • Handle Material Chrome Vanadium Steel
  • Meets/Exceeds ANSI
  • Includes Metal Frame
  • Size Code M3
  • Tip Size 10mm,3mm,4mm,5mm,6mm,8mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None