Skip Content

DV
WESTWARD

Short Plain SAE/Metric Mirror Hex Key Set, Number of Pieces: 17

  • Item # 5YUT7
  • My Part #
  • Mfr. Model # 5YUT7
  • Catalog Page # N/A
  • UNSPSC # 27111710
Hex Key Set,17 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hex/Torx Key Product Grouping Hex Key Set
  • Item Hex Key Set
  • Shape Folded
  • Measurement Type SAE/Metric
  • Arm Length 2.01" to 3.13"
  • Blade Material Chrome Vanadium Steel
  • Finish Mirror
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Handle Type Plain
  • Arm Type Short
  • Number of Pieces 17
  • Sizes Included 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
  • Handle Material Aluminum Alloy
  • Meets/Exceeds ANSI
  • Size Code S11, M6
  • Tip Size 1.5mm,1/4",1/8",2.5mm,2mm,3/16",3/32",3mm,4mm,5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.