Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Short Blade Feeler Gauge Set, Number of Pieces: 15, 0.006 to 0.020 Thickness Range (In.)

  • Item # 44ZE47
  • My Part #
  • Mfr. Model # 44ZE47
  • Catalog Page # N/A
  • UNSPSC # 41111617
Short Blade Feeler Gauge Set, Number of Pieces: 15, 0.006 to 0.020 Thickness Range (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Feeler Gauge Sets

Technical Specs

  • Item Short Blade Feeler Gauge Set
  • Type Go-No-Go
  • Number of Pieces 15
  • Blade Length (In.) 3-5/16
  • Blade Width (In.) 1/2
  • Thickness Range (In.) 0.006 to 0.020
  • Thickness (In.) 0.006 to 0.022
  • Markings Blades Etched with SAE Size
  • Material Steel
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.