Skip Content

DG
WESTWARD

13/16" X 17" Ship Auger Wood Drilling Bit, Carbon Steel, 7/16"

  • Item # 29UG94
  • My Part #
  • Mfr. Model # 29UG94
  • Catalog Page # N/A
  • UNSPSC # 27112801
Ship Auger Bit,Steel,13/16" x 17" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wood Drill Bits

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Ship Auger
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 13/16"
  • Shank Size 7/16"
  • Overall Length 17"
  • For Use With Drilling Into Wood
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None