Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

3/4" Crimped Wire Wheel Brush, Shank Mounting, 0.005" Wire Dia., 3/16" Bristle Trim Length, 12 PK

  • Item # 4EDF5
  • My Part #
  • Mfr. Model # 4EDF5
  • Catalog Page # 2395
  • UNSPSC # 27111907
3/4" Crimped Wire Wheel Brush, Shank Mounting, 0.005" Wire Dia., 3/16" Bristle Trim Length, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Miniature brush provides excellent accuracy where precision brushing is critical. Ideal for general cleaning, deburring, and blending surface junctures in electronics, instrumentation, and tool-and-die work.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 3/4"
  • Mounting Type Shank
  • Arbor Hole Size No Arbor
  • Abrasive Shank Size 1/8"
  • Wire Dia. 0.005"
  • Bristle Trim Length 3/16"
  • Abrasive Material Carbon Steel
  • Face Width 3/16"
  • Max. RPM 37,000
  • For Use With Drill Machine
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products