DG
WESTWARD

2-1/2" Crimped Wire Wheel Brush, Shank Mounting, 0.012" Wire Dia., 1/2" Bristle Trim Length, 1 EA

  • Item # 33L544
  • My Part #
  • Mfr. Model # 33L544
  • Catalog Page # 2396
  • UNSPSC # 27111907
2-1/2" Crimped Wire Wheel Brush, Shank Mounting, 0.012" Wire Dia., 1/2" Bristle Trim Length, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use with portable drills for cleaning metal surfaces, including removing paint, corrosion, and rust. Excellent for reaching inside narrow grooves and slots.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 2-1/2"
  • Mounting Type Shank
  • Wire Dia. 0.012"
  • Bristle Trim Length 1/2"
  • Face Width 3/8"
  • Max. RPM 6000
  • For Use With Portable Drill
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products