C3
WESTWARD

Service Kit, 8 pcs.

  • Item # 45FF40
  • My Part #
  • Mfr. Model # 45FF40
  • Catalog Page # N/A
  • UNSPSC # 27113201
Service Kit, 8 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Service Kit
  • Type NA
  • Length (In.) NA
  • Application Removal And Installation Of Oxygen Sensors, Oil Pressure Sending Units And Vacuum Switches
  • For Use With With GM, Chrysler Vehicles, Includes Oil Sensor, Slotted 3/8 In Dr PVS, TVS, & O2 Socket, GM Thermal Sensor Switch Socket, Oil Pressure Sending Unit Socket, 2 Oxygen Sensor Socket, Low Profile Offset Oxygen Sensor Socket, Short Access Socket
  • Material CR-V STEEL W/ HARDEN BLACK FINISH
  • Number of Pieces 8
  • Socket Sizes (In.) 1pc 3/8" DR. X 1" & 1-1/16" OIL PRESSURE SENDING UNIT SOCKET 1pc 1/2" DR. X 1-/3/16" (29 MM) OIL PRESSURE SENDING UNIT SOCKET 1pc 1/2" DR. X 1-1/16" (27 MM) GM THERMAL SENSOR SWITCH SOCKET 1pc 3/8" DR. X 7/8" (22 MM) HEATED OXYGEN SENSOR SOCKET 1pc 3/8" DR. X 7/8" (22 MM) LOW PROFILE OFFSET OXYGEN SENSOR SOCKET1pc 3/8" DR. 7/8" (22 MM) OXYGEN SENSOR SOCKET 1pc 3/8" DR. X 7/8" (22 MM) UNIVERSAL VACUUM PVS, TVS, VALVE & OXYGEN SENSOR SOCKET 1pc Short Access Socket
  • Includes Removal And Installation Of Oxygen Sensors, Oil Pressure Sending Units And Vacuum Switches
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.