Skip Content

ST
TM
WESTWARD

Self-Retracting 5-3/4" Safety Knife, 1 EA

  • Item # 22XP79
  • My Part #
  • Mfr. Model # 22XP79
  • Catalog Page # 843
  • UNSPSC # 27111503
Safety Knife,5-3/4 in.,Black/Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward® safety utility knife features a blade that retracts automatically when you release the handle and 3 depth settings with optional locking mechanism. Use to cut paper, cardboard, leather, drywall, plastic sheeting, and other materials. Store up to 3 replacement blades in the handle.

View More

Technical Specs

  • Item Safety Knife
  • Disposable No
  • Left/Right Hand Right Handed
  • Metal Detectable No
  • Blade Operation Self-Retracting
  • Blade Type Straight Safety Blade
  • Blade Change Quick-Change
  • Overall Length 5-3/4"
  • Blade Material Carbon Steel
  • Handle Color Black/Blue
  • Handle Material Plastic
  • Number of Blades Included 4
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Width 1-7/8"
  • Overall Thickness 3/4"
  • Position 1
  • Handle Type Contoured
  • Features Blade Retracts Automatically Upon Release of Handle, 3-Depth Settings w/Optional Lock
  • Stores (3) Blades
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This knife gives the appearance that it is Easy Cut, but beware, IT IS NOT Easy Cut!! When comparing the two products on this website, there are multiple inaccuracies and misrepresentations. Do NOT be mislead, the Westward knife is a knock-off and does NOT function like Easy Cut. I can't believe they made the colors the same, the holster and lanyard the same, etc -- all in an effort to mislead the customer to think it is Easy Cut!! I ordered the Westward knife, and quickly realized the differences! It does not cut like Easy Cut -- the pull on the knife is much more difficult (Easy Cut is soooo smooth) and many other differences. This is criminal that Grainger is selling a knock-off product to Easy Cut, misrepresenting features, function and materials to the consumer -- but, do NOT be mislead, this product is NOT Easy Cut!! December 19, 2014
  • 2015-09-08T19:50:33.161-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22XP79, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.