Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Screwdriver Bit Set, 1/4 Hex Dr, 78 Pc

  • Item# 1VXP8
  • Mfr. Model# 1VXP8
  • Catalog Page# 883
  • UNSPSC# 27112710
Screwdriver Bit Set,1/4 Hex Dr,78 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $61.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.57 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This screwdriver bit set is all you need for driving heat-treated screws, such as sheet metal, self-tapping and self-drilling screws with screw guns and cordless or electric drills. Bits are constructed of alloy tool steel.

View More

Technical Specs

  • Item Screwdriver Bit Set
  • Number of Pieces 78
  • Shank Size (In.) 1/4 Hex
  • Material Alloy Tool Steel
  • Application For Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric Drills
  • Includes (20) Hex, Phillips, Pozi, Slotted, Square End, Torx(R) Power Bits, (14) Nut Setters 3/16 To 7/16", M5 to 11mm, (10) Hex Bits 3/32 to 1/4", 3 to 6mm, (3) Pozi Bits, (3) Phillips Bits, (7) Torx(R) Bits, (4) Slotted Bits, (3) Square Bits, Storage Case, (1) Flex Extension, (1) Bit Holder, (1) Countersink, (1) Quick Chuck, (3) Finder Sleeves
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.