Skip Content

DV
WESTWARD

Scaling Chisel,1-1/8" Hex,20" L,3" W

  • Item # 22UU98
  • My Part #
  • Mfr. Model # 22UU98
  • Catalog Page # N/A
  • UNSPSC # 27112705
Scaling Chisel,1-1/8" Hex,20" L,3" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Scaling Chisel
  • Shank Type Hex
  • Overall Length (In.) 20
  • Shank Size (In.) 1-1/8
  • Shank Length (In.) 5-1/4
  • Length (In.) 20
  • Hex (In.) 1-1/8
  • Blade Width (In.) 3
  • For Use With Hammer Drill
  • Application Chipping Work
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.