Skip Content

DG
WESTWARD

Sanding Belt, 48" Length, 6" Width, Aluminum Oxide, Very Fine, Non-Woven, EA1

  • Item # 26W980
  • My Part #
  • Mfr. Model # 26W980
  • Catalog Page # N/A
  • UNSPSC # 31191505
Sanding Belt, 48" Length, 6" Width, Aluminum Oxide, Very Fine, Non-Woven, EA1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sanding Belt
  • Width 6"
  • Length 48"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grade Very Fine
  • Color Blue
  • Backing Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products