Skip Content
NH
TM
WESTWARD

Sanding Belt, 72" Length, 2" Width, Zirconia Alumina, 40 Grit, Coarse, Coated, Heavy Duty, EA1

  • Item # 11L360
  • Mfr. Model # 11L360
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 72" Length, 2" Width, Zirconia Alumina, 40 Grit, Coarse, Coated, Heavy Duty, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $3.24 / each Offer Ends 09/12/17

Web Price $5.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty abrasive belt is for use with benchstand grinders on stainless steel and nonferrous metals.

View More

Technical Specs

  • Item Sanding Belt
  • Width 2"
  • Length 72"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Grit 40
  • Grade Coarse
  • Series Heavy Duty
  • Color Blue
  • Backing Weight Y
  • Backing Material Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.