DG
WESTWARD

Sanding Belt, 48" Length, 2" Width, Zirconia Alumina, 80 Grit, Medium, Coated, Heavy Duty, EA1

  • Item # 11L349
  • My Part #
  • Mfr. Model # 11L349
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 48" Length, 2" Width, Zirconia Alumina, 80 Grit, Medium, Coated, Heavy Duty, EA1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This heavy-duty abrasive belt is for use with benchstand grinders on stainless steel and nonferrous metals.

View More

Technical Specs

  • Item Sanding Belt
  • Width 2"
  • Length 48"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Grit 80
  • Grade Medium
  • Series Heavy Duty
  • Color Blue
  • Backing Weight Y
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products