Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Sanding Belt, 60" Length, 6" Width, Aluminum Oxide, 40 Grit, Coarse, Coated, EA1

  • Item # 11L304
  • My Part #
  • Mfr. Model # 11L304
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 60" Length, 6" Width, Aluminum Oxide, 40 Grit, Coarse, Coated, EA1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This general purpose abrasive belt is suitable for use with benchstand grinders on wood and metal.

View More

Technical Specs

  • Item Sanding Belt
  • Width 6"
  • Length 60"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 40
  • Grade Coarse
  • Color Brown
  • Backing Weight X
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products