Skip Content

DG
TM
WESTWARD

Sanding Belt, 24" Length, 3" Width, Aluminum Oxide, 60 Grit, Medium, Coated, EA1

  • Item # 11L266
  • My Part #
  • Mfr. Model # 11L266
  • Catalog Page # 2425
  • Catalog Group # J5510
  • UNSPSC # 31191507
Sanding Belt,3 In Wx24 In L,AO,60GR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This general purpose abrasive belt is suitable for use with portable belt sanders on wood and metal.

View More

Technical Specs

  • Item Sanding Belt
  • Width 3"
  • Length 24"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 60
  • Grade Medium
  • Color Brown
  • Backing Weight X
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.