Skip Content

WV
WESTWARD

Safety Enclosure Expansion Set,70.5 X 33

  • Item # 2NAA1
  • My Part #
  • Mfr. Model # 2NAA1
  • Catalog Page # N/A
  • UNSPSC # 23152204
Safety Enclosure Expansion Set,70.5 X 33 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $235.23 / each

Web Price $308.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This safety enclosure is designed for creating machine safety areas, perimeter guarding, blocking out service machines or areas undergoing maintenance, and reducing machine noise. The upper panel is clear polycarbonate, and lower panel is fireproof board.

View More

Technical Specs

  • Item Safety Enclosure Expansion Set 2 Pc
  • Width 33"
  • Thickness 1/8"
  • Height 70-1/2"
  • Melting Temp. Range (F) 482~590
  • Function For Creating Machine Safety Areas, Perimeter Guarding, Temporary Guarding, Blocking Out Service Machines Or Areas Undergoing Maintenance And Reducing Machine Noise
  • Features Two Panel Complete Set, Aluminum Frame 16 1/2" W x 70 1/2" H, Upper Panel Lexan, Lower Panel Fireproof Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.