Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
WESTWARD

Safety Enclosure, 70 1/2 In L, 66 In W

  • Item# 2MZZ8
  • Mfr. Model# 2MZZ8
  • Catalog Page# 919
  • UNSPSC# 23152204
Safety Enclosure,70 1/2 In L,66 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $640.30 / each

Price $674.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 57.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Machine guards help protect personnel from flying debris to help keep you and your workers safe on the job. Includes mounting bracket, extension tube, and hardware.

View More

Technical Specs

  • Item Safety Enclosure, 4 Pc
  • Width 66"
  • Thickness 1/8"
  • Height 70-1/2"
  • Melting Temp. Range (F) 482~590
  • Function Creating Machine Safety Areas, Perimeter Guarding, Temporary Guarding, Blocking Out Service Machines Or Areas Undergoing Maintenance And Reducing Machine Noise
  • Features Four Panel Complete Set, Aluminum Frame 16 1/2" W x 70 1/2" H, Upper Panel Lexan, Lower Panel Fireproof Board
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.