Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Hex Precision Screwdriver Set, Multicomponent, Number of Pieces: 6

  • Item # 34E335
  • My Part #
  • Mfr. Model # 34E335
  • Catalog Page # N/A
  • UNSPSC # 27111701
Hex Precision Screwdriver Set, Multicomponent, Number of Pieces: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Blades are precision-machined to exacting tolerances and are dual satin chrome-plated with chrome top tip. Cushion grip handle.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Precision Screwdriver Set
  • Screwdriver Tip Style Hex
  • Tip Style Group Hex
  • Tip Size 1/16",1/8",3/32",5/32",5/64",7/64"
  • Handle Material Multicomponent
  • Shank Length 2-1/2"
  • Includes Hex 1/16" x 2-1/2", 5/64" x 2-1/2", 3/32" x 2-1/2", 7/64" x 2-1/2", 1/8" x 2-1/2", 5/32" x 2-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Nonsparking No
  • Handle Design Ergonomic
  • Number of Pieces 6
  • Shank Shape Round
  • Shank Material SVCM Steel
  • Finish Chrome with Black Oxide Tip
  • Standards ASME B107.600
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.