Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

SAE Master Tool Set, Number of Pieces: 95, Primary Application: General Purpose

  • Item # 4VCP5
  • My Part #
  • Mfr. Model # 4VCP5
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 95, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Pliers,Screwdrivers,Sockets,Striking Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included No
  • Tool Storage Type Included None
  • SAE or Metric SAE
  • Number of Pieces 95
  • Number of Pliers 4
  • Pliers Included 10" Tongue,6-1/2" Long Nose,7" Diagonal Cutter,8" Slip Joint,Groove
  • Number of Screwdrivers 4
  • Screwdrivers Included 3/16"x 6",Cabinet Tip: 1/8" x 6",Round Shank:1/4"x 4",Slotted:5/16:x 6" Hexagon Shank
  • Number of Wrenches 21
  • Wrenches Included 1",1-1/16",1-1/4",1-1/8",1/2",10" Adjustable Wrenches,11/16",11/32",13/16",15/16",3/4",3/8",4",5/16",5/8",6",7/16",7/8",8",9/16",Combination - 1/4"
  • Number of Striking Tools 7
  • Striking Tools Included 1/4",12,24 Oz Ball Pein Hammer,3/4",5/8",Center Punch: 3/8",Flat Chisel: 1/2",Pin Punch: 3/16",Starting Punch: 3/16"
  • Number of Sockets/Accs. 55
  • Drive Size 1/2",1/4",3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1",1/2",11/16",13/16",15/16",3/4",3/8",5/16",5/8",7/16",7/8",9/16",Accessories - 3/8" Drive Knurled Grip Ratchet,Standard SAE 12 Point - 1/4",Standard SAE 6-Point - 1/4"
  • 1/2 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",11/16",13/16",15/16",3/4",5/8",7/8",9/16",Accessory - 1/2" Drive Knurled Grip Ratchet,Standard SAE 6-Point - 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",15/16",2",Accessories - 3/4" Drive Reversible Ratchet,Standard SAE 12 Point - 7/8"
  • Number of Cutting Tools 4
  • Cutting Tools Included 12",Hacksaw Kit - 10"
  • Nonsparking No
  • Number of Miscellaneous Tools 4
  • Miscellaneous Tools Included 12",Hacksaw Kit - 10
  • Number of Consumable Parts 0
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.