DG
WESTWARD

SAE Master Tool Set, Number of Pieces: 86, Primary Application: Starter

  • Item # 4VCP3
  • My Part #
  • Mfr. Model # 4VCP3
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 86, Primary Application: Starter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Measuring Tools,Pliers,Screwdrivers,Sockets,Striking Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Starter
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Recommended Tool Boxes 5HM79
  • SAE or Metric SAE
  • Number of Pieces 86
  • Number of Pliers 4
  • Pliers Included 10" Tongue,8" Linesman,8" Long Nose,Groove
  • Number of Screwdrivers 8
  • Screwdrivers Included #0 x 3",#1 x 4",#2 x 1-1/2",#2 x 4",1/4" x 4",1/4" x 6",1/8" x 3",3/16" x 6",Phillips,Slotted
  • Number of Wrenches 17
  • Wrenches Included 1",1-1/16",1-1/4",1-1/8",1/2",11/16",11/32",13/16",15/16",3/4",3/8",5/16",5/8",7/16",7/8",8" Adjustable Wrench,9/16",Combination SAE - 1/4"
  • Number of Striking Tools 7
  • Striking Tools Included 1/4",12,24 Oz Ball Pein Hammer,3/4",5/8",Center Punch: 3/8",Flat Chisel: 1/2",Pin Punch: 3/16",Starting Punch: 3/16"
  • Number of Sockets/Accs. 33
  • Drive Size 1/2",1/4",3/8"
  • 1/2 In. Drive Sockets/Accs. Included 1 1/2",1",1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",1/2",11/16",13/16",15/16",3/4",5/8",7/16",7/8",9/16",Accessory - 1/2" Drive Knurled Grip Ratchet,Deep SAE 12 Point - 3/8",Standard SAE 12 Point - 3/8"
  • Number of Cutting Tools 1
  • Cutting Tools Included Utility Knife
  • Number of Measuring Tools 1
  • Measuring Tools Included 12 ft. Tape Measure
  • Nonsparking No
  • Number of Miscellaneous Tools 15
  • Miscellaneous Tools Included 12 ft Measur"g Tape ("/Ft/Fractional),Utility Knife
  • Number of Consumable Parts 0
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None