Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
WESTWARD

SAE Master Tool Set, Number of Pieces: 177, Primary Application: Starter

  • Item # 4VCP2
  • My Part #
  • Mfr. Model # 4VCP2
  • Catalog Page # N/A
  • UNSPSC # 27113201
SAE Master Tool Set, Number of Pieces: 177, Primary Application: Starter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Hex,Measuring Tools,Pliers,Putty Knives,Scrapers,Screwdrivers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Starter
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Recommended Tool Boxes 1RC75, 6C670
  • SAE or Metric SAE
  • Number of Pieces 177
  • Number of Pliers 9
  • Pliers Included 10" Tongue,6",6-1/2" Long Nose,7" Diagonal Cutter,8" Adjustable Wrench,8" Linesman,8" Long Nose,8" Slip Joint,8" Slip Joint Pliers,Groove
  • Number of Screwdrivers 13
  • Screwdrivers Included #0,#0 x 3",#1 Phillips,#1 x 4",#2 x 1-1/2",#2 x 4",1/4" Nut Driver,1/4" x 4",1/4" x 6",1/8" x 3",3/16" Slotted,3/16" x 6",Multi Bit Screwdriver Set - 1/8",Phillips,Slotted
  • Number of Wrenches 20
  • Wrenches Included 1",1-1/16",1-1/4",1-1/8",1/2",10" Adjustable Wrenches,11/16",11/32",13/16",15/16",3/4",3/8",5/16",5/8",7/16",7/8",8",9/16",Combination Wrench SAE - 1/4"
  • Number of Striking Tools 14
  • Striking Tools Included 1",1/4",1/8",12,24 Oz Ball Pein Hammer,3/16",3/4",3/8",5/8",7/8",Center Punch: 3/8" x 1/2",Flat Chisel: 1/2",Pin Punch: 3/32",Starting Punch: 1/8"
  • Number of Sockets/Accs. 101
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/2",1/4",1/4" F x 3/8" M Adapter,11/32",3/16",3/8",5/16",7/16",7/32",9/16",9/32",Accessories - 1/4" Drive Knurled Grip Ratchet,Deep SAE 12 Point - 3/16",Deep SAE 6-Point - 3/16",Standard SAE 12 Point - 3/16",Standard SAE 6-Point - 5/32"
  • 3/8 In. Drive Sockets/Accs. Included 1",1/2",11/16",13/16",15/16",3/4",3/8",5/16",5/8",7/16",7/8",9/16",Standard SAE 12 Point - 1/4",Standard SAE 6-Point - 1/4"
  • 1/2 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",11/16",13/16",15/16",3/4",5/8",7/8",9/16",Accessory - 1/2" Drive Knurled Grip Ratchet,Standard SAE 6-Point - 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",15/16",16" Extension Bars,2",4",8",Accessories - 3/4" Drive Reversible Ratchet,Standard SAE 12 Point - 7/8"
  • Number of Cutting Tools 3
  • Cutting Tools Included 12",Hacksaw Kit - 10",Utility Knife
  • Number of Hex and Torx Keys 13
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Short L-Shaped Hex Key Set - 3/64"
  • Number of Measuring Tools 1
  • Measuring Tools Included 12 ft. Tape Measure
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives Putty Knife
  • Scrapers Included Putty Knife
  • Nonsparking No
  • Number of Miscellaneous Tools 20
  • Miscellaneous Tools Included 1/16,1/4,1/8,12 ft Measur"g Tape ("/Ft/Fractional),12",3/16,3/32,3/8",5/16,5/32,5/64,7/32,7/64,9/64,Hacksaw Kit - 10,Putty Knife,Short L-Shaped Hex Key Set - 0.050,Utility Knife
  • Number of Consumable Parts 0
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products