Skip Content

C3
WESTWARD

SAE, Metric Master Tool Set, Number of Pieces: 275, Primary Application: Mechanic

  • Item # 4VCR1
  • My Part #
  • Mfr. Model # 4VCR1
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 275, Primary Application: Mechanic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,383.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 215.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged tool set lets you handle most fleet maintenance applications.

View More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Hex,Inspection,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Mechanic
  • Tool Storage Included No
  • Tool Storage Type Included None
  • SAE or Metric SAE, Metric
  • Number of Pieces 275
  • Number of Pliers 8
  • Pliers Included 10" Curved Jaw,10" Straight Jaw,10" Tongue,6" Locking Pliers Set-Long Nose,7" Diagonal Cutter,8" Slip Joint,Groove,Linesman,Long Nose With Side Cutter
  • Number of Screwdrivers 20
  • Screwdrivers Included #0 x 3",#1 x 3",#2 x 1-1/2",#2 x 4",#3 x 6",1/4" x 1-1/2",1/4" x 4",1/4" x 6",1/8" x 4",3/16" x 4",3/16" x 6",3/32" x 2",4-Way Pocket,Offset,Phillips,Precision,Precision Phillips #00 x 2",Slotted,T10 x 4",T15 x 4",T20 x 4",T25 x 4",Torx(R)
  • Number of Wrenches 53
  • Wrenches Included 1",1-1/16",1-1/2",1-1/8",1-3/4",1-5/8",1-7/8",1/2",1/4",10mm,11/16",11/32",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,2",21mm,22mm,24mm,3/4",3/8",5/16",5/8",7/16",7/8",7mm,8mm,9/16",9mm,Combination - 1-3/8",Obstruction,Reversible - 1/8" x 7/16"
  • Number of Striking Tools 15
  • Number of Sockets/Accs. 129
  • Drive Size 1/2",3/4",3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1/2",10" Extension Bars,10mm,11/16",11mm,12 Pt. Deep: 3/8",12 Pt. Std.: 5/16",12mm,13/16",13/16" Spark Plug Socket,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,3/4",3/8",5/8",6",6mm,7/16",7/8",7mm,8mm,9/16",9mm,Accessories - Quick-Release Ratchet:7-3/4",Universal Joint
  • 1/2 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/4",1-1/8",1/2",11/16",12 Pt. Std.: 13/16",14mm,15/16",15mm,17mm,19mm,22mm,24mm,27mm,3/4",30mm,32mm,5" Extension Bars,5/8",6 Pt. Std.: 7/16",7/8",9/16",Accessories - Quick-Release Ratchet: 8-3/4",Speed Handle,Universal Joint
  • 3/4 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",12 Pt. Std.: 19mm,12 Pt. Std.: 7/8",15/16",16" Extension Bars,18" Sliding T-Bar,2",21mm,22mm,23mm,24mm,26mm,27mm,29mm,30mm,32mm,35mm,36mm,38mm,4",41mm,46mm,50mm,8",Accessories - Quick-Release Ratchet:20"
  • Number of Cutting Tools 3
  • Cutting Tools Included Hacksaw Kit,Retractable Utility Knife,Wire Stripper/Cutter
  • Number of Hex and Torx Keys 8
  • Hex,Torx Keys Included 1.5mm - 10mm,Ball End Hex Key Set - 0.050" - 3/8"
  • Number of Inspection and Retrieving Tools 6
  • Inspection,Retrieving Tools Included 14-lb. Magnetic Pickup,2-1/4" x 3-1/2" Oblong Acrylic Inspection Mirror,24" Magnetic Pickup,3-lb,Inspection Mirror Kit - 2-lb
  • Number of Prybars and Pullers 3
  • Prybars,Pullers Included 18",25-1/4",Pry Bar Set - 12"
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives Gasket Scraper
  • Scrapers Included Gasket Scraper
  • Nonsparking No
  • Number of Miscellaneous Tools 38
  • Miscellaneous Tools Included 2" Round Magnifier Heads,Telescopic Shank
  • Number of Consumable Parts 0
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.