Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
WESTWARD

SAE, Metric Railroad Tool Set, Number of Pieces: 176, Primary Application: Mechanic

  • Item # 4VCP6
  • My Part #
  • Mfr. Model # 4VCP6
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE, Metric Railroad Tool Set, Number of Pieces: 176, Primary Application: Mechanic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,442.10 / each

Web Price $1,518.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 75.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Railroad Tool Set
  • Tool Families Included Accessories,Cutting Tools,Pliers,Screwdrivers,Sockets,Striking Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Mechanic
  • Tool Storage Included No
  • Tool Storage Type Included None
  • SAE or Metric SAE, Metric
  • Number of Pieces 176
  • Number of Pliers 2
  • Pliers Included 12" Ergo Tongue,8" Slip Joint Plier,Groove Plier
  • Number of Screwdrivers 34
  • Screwdrivers Included #0 x 3",#1 x 3",#2 x 1-1/2",1/4" x 1-1/2",12",3/16" x 4",3/16" x 6",4",5/16" x 8",6",8",Cabinet Tip: 1/8" x 6",Hex Slotted: 1/8" x 3",Phillips,Round Shank: 1/4" x 4",Slotted Screwdriver: 5/16" x 17",Slotted: 5/16" x 6" Hexagon Shank
  • Number of Wrenches 34
  • Wrenches Included 1",1-1/16",1-1/4",1-1/8",1/2",1/2" x 9/16",10mm,11/16",11/16" x 3/4",11/32",12mm,13/16",13/16" x 15/16",15/16",15mm Adjustable Wrenches,3/4",3/8",4mm,5/16",5/8",6mm,7/16",7/8",8mm,9/16",Combination - 1/4",Flare Nut Wrench - 3mm,Half-moon Ratcheting SAE - 3/8" x 7/16"
  • Number of Striking Tools 7
  • Striking Tools Included 1/4",12,24 Oz Ball Pein Hammer,3/4",5/8",Center Punch: 3/8",Flat Chisel: 1/2",Pin Punch: 3/16",Starting Punch: 3/16"
  • Number of Sockets/Accs. 93
  • Drive Size 1/2",1/4",3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1",1/2",10" Extensions,11/16",13/16",15/16",3",3/4",3/8",5/16",5/8",6",7/16",7/8",9/16",Accessories - 3/8" Drive Knurled Grip Ratchet,Deep SAE 12 Point - 1/4",Deep SAE 6-Point - 1/4",Standard SAE 12 Point - 1/4",Standard SAE 6-Point - 1/4"
  • 1/2 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",1/2",10" Extensions,11/16",13/16",15/16",3",3/4",5/8",6",7/16",7/8",9/16",Accessories - 1/2" Drive Knurled Grip Ratchet,Standard SAE 12 Point - 3/8",Standard SAE 6-Point - 3/8"
  • Number of Cutting Tools 2
  • Cutting Tools Included 7" Ergo Diagonal Cutter,Wire Stripper/Cutter
  • Nonsparking No
  • Number of Miscellaneous Tools 4
  • Miscellaneous Tools Included 13" Magnetic Pickup
  • Number of Consumable Parts 0
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.