Skip Content

DG
WESTWARD

SAE, Metric Master Tool Set, Number of Pieces: 442, Primary Application: General Purpose

  • Item # 4VCP1
  • My Part #
  • Mfr. Model # 4VCP1
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 442, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Help maintain your plant, equipment, or fleet with this quality tool set.

View More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Cutting Tools,Hex,Inspection,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Recommended Tool Boxes 4FB45
  • SAE or Metric SAE, Metric
  • Number of Pieces 442
  • Number of Pliers 32
  • Pliers Included 10" Straight Jaw,10" Tongue,4 pc Interchangeable Head Snap Ring Plier Set,45 Degree Bent Nose,5",6",6-1/2" Long Nose,7" Curved Jaw,7" Diagonal Cutter,7" End Nipper,8 pc Miniature Pliers Set,8" 45 Degree Bent Nose,8" Adjustable Wrench,8" Linesman,8" Long Nose,8" Slip Joint,8" Slip Joint Pliers,9" Locking Pliers -Long Nose,90 Degree Bent Nose,Groove,Long Reach - Long Nose
  • Number of Screwdrivers 76
  • Screwdrivers Included #0 x 3",#1 x 4",#2 Phillips Screwdriver 4" Long,#2 x 1-1/2",#2 x 4",1/4" x 4",1/4" x 6",1/8" x 3",3/16" x 6",33 Screwdriver Bit Set - Slotted,4 to 6 Slotted Screwdriver 4" Long,8-in-1 Multi-Bit Screwdriver,Aluminum Extension Bit Holder,Hex,Long Shaft Magnetic Driver Handle,Nut Drivers,Phillips,Slotted,Torx(R)
  • Number of Wrenches 78
  • Wrenches Included 1/2",1/2" to 1-1/4",11/16",11/32",15 Degrees Offset Stubby Combination SAE - 3/8",3/4",3/8",5/16",5/8",7/16",9/16",Adjustable Box - Jaw Capacity 5/16" to 7/8",Combination,Combination SAE - 1/4",Stubby SAE - 5/16"
  • Number of Striking Tools 32
  • Striking Tools Included 14,18 oz. Dead Blow Hammers,Rubber Mallet
  • Number of Sockets/Accs. 170
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/2",1/4",1/4" F x 3/8" M Adapter,11/32",3/16",3/8",5/16",7/16",7/32",9/16",9/32",Accessories - 1/4" Drive Knurled Grip Ratchet,Deep SAE 12 Point - 3/16",Deep SAE 6-Point - 3/16",Standard SAE 12 Point - 3/16",Standard SAE 6-Point - 5/32"
  • 3/8 In. Drive Sockets/Accs. Included 1",1/2",11/16",13/16",15/16",3/4",3/8",5/16",5/8",7/16",7/8",9/16",Crowfoot SAE - 3/8",Deep SAE 6-Point - 1/4",Standard SAE 12 Point - 1/4",Standard SAE 6-Point - 1/4"
  • 1/2 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",11/16",13/16",15/16",3/4",5/8",7/8",9/16",Accessory - 1/2" Drive Knurled Grip Ratchet,Deep SAE 12 Point - 1/2",Impact Deep SAE 6-Point - 1/2",Impact Standard SAE 6-Point - 1/2",Standard SAE 6-Point - 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",15/16",16" Extension Bars,2",4",8",Accessories - 3/4" Drive Reversible Ratchet,Standard SAE 12 Point - 7/8"
  • Number of Cutting Tools 5
  • Cutting Tools Included 12",Folding Pocket Knife,Hacksaw Kit - 10",Utility Knife,Wire Stripper/Cutter Set
  • Number of Hex and Torx Keys 26
  • Hex,Torx Keys Included 1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64",Long L-Shaped Hex Key Set - 3/64",Short L-Shaped Hex Key Set - 3/64"
  • Number of Inspection and Retrieving Tools 2
  • Inspection,Retrieving Tools Included 30mm Inspection Mirror 8" Long,Magnetic Pickup Tool Set - 2-lb Magnetic Pickup 5" to 24" Long
  • Number of Measuring Tools 1
  • Measuring Tools Included 12 ft. Tape Measure
  • Number of Nut Drivers and Nutsetters 7
  • Nut Drivers,Nutsetters Included 1/2",1/4",11/32",3/8",5/16",7/16",Hollow Shaft Nut Driver Set - 3/16"
  • Number of Prybars and Pullers 4
  • Prybars,Pullers Included 15" Flat Bar,18" Pry Bars,24" Gooseneck Bar,Pry Bar Set - 12"
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives 1-1/4" Wide Putty Knife
  • Scrapers Included 1-1/4" Wide Putty Knife
  • Nonsparking No
  • Number of Miscellaneous Tools 8
  • Miscellaneous Tools Included 90 Degree Pick 4" Long,Flexible Magnetic Pickup 21" Long,Straight Pick 4" Long
  • Number of Consumable Parts 0
  • Includes Plastic Case
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.