Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
WESTWARD

SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 1259, Primary Application: Technician

  • Item # 4VCN5
  • My Part #
  • Mfr. Model # 4VCN5
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 1259, Primary Application: Technician close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,058.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 403.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tired of not having the right tools for your job? Check out this master set that features a wide assortment of tools.

View More

Technical Specs

  • Item Facility Maintenance Tool Set
  • Tool Families Included Accessories,Awls,Cutting Tools,Deburring,Finishing Tools,Hex,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Putty Knives,Scrapers,Screwdrivers,Scribers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Technician
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Recommended Tool Boxes 2HUH9
  • SAE or Metric SAE, Metric
  • Number of Pieces 1259
  • Number of Pliers 39
  • Pliers Included 0.06",10" Straight Jaw Locking,10" Tongue,4 pc Interchangeable Head Snap Ring Plier,45 Degree Bent Nose,45 Degree Bent Nose 8",5" Curved Jaw Locking,6" Wire Strippers,6-1/2" Long Nose Locking,7" Curved Jaw Locking,7" Diagonal Cutter,8 Pc Mini Plier Set,8" Adjustable,8" Heavy Duty Diagonal Cutting Nippers,8" Linesman,8" Long Nose,8" Long Nose Pliers,9" Long Nose Locking,90 Degree,90 Degree Bent Nose,Bent Nose,Diagonal Cut,End Nose,Ergonomic Grip - 8" Long Nose,Groove,Long Reach - Straight Nose,Needle Nose,Precision Plier-Long Nose,Safety Insulated Pliers - 8" Combination Pliers,Snap Ring Tool Set-Straight Tip Head-0.045",Tip Head-45
  • Number of Screwdrivers 57
  • Screwdrivers Included #0 x 3",#00 x 2",#1 x 3",#2 x 1-1/2",#3 x 6",#4 x 8",1/4" x 1-1/2",1/8" x 3",12",3/16" x 4",3/32" x 2",4",5/16" x 8",6",8",Phillips,Precision,S1 x 4",S2 x 4",Slotted,Square,T10,T15,T20,T25,T30 x 4",Torx(R)
  • Number of Wrenches 156
  • Wrenches Included 1/2",10mm,11/16",11mm,12",12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,21mm,22mm,24mm,27mm,3/4",3/8",5/8",7/16",7/8",7/8" x 7/16",8mm,9/16",9mm,Box End Wrenches SAE-1/4" x 5/16",Combination Wrenches 12 Point SAE-5/16",Metric-7mm,Strap Wrench-4"
  • Number of Striking Tools 35
  • Number of Sockets/Accs. 454
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/2",1/4",10mm,11/32",11mm,12 Point-3/16",12mm,13mm,14mm,3/16",3/8",4.5mm,5.5mm,5/16",5mm,6mm,7/16",7/32",7mm,8mm,9/16",9/32",9mm,Accessories-3" Long Extension Bar,Deep Metric 12 Point - 5mm,Deep Metric 6-Point-6mm,Deep SAE 12 Point - 3/16",Deep SAE 6-Point-1/4",Quick Release Ratchet-5-1/2" Long,Standard Metric 6-Point-4mm,Standard SAE 6-Point-5/32"
  • 3/8 In. Drive Sockets/Accs. Included #2,#3,1/2",1/4",10mm,11/16",11mm,12 Point-10mm,12 Point-5/16",12mm,13/16",13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,3",3/16",3/4",3/8",5/16",5/32",5/8",5mm,6" Long Extension Bar,6mm,7/16",7/32",7/8",7mm,8mm,9/16",9/32",9mm,Accessories-Spinner Handle,Deep 12 Point-3/8",Deep Metric 12 Point-10mm,Deep Metric 6-Point-10mm,Deep SAE 6-Point-3/8",Hex Bit Sockets SAE-1/8",Metric-4mm,Phillips Bit Sockets-#1,Quick Release Ratchet-7-3/4" Long,Slotted Bit Sockets-3/16",Spark Plug Sockets 5/8",Standard Metric 6-Point-9mm,Standard SAE 6-Point-5/16",T15,T20,T25,T27,T30,T40,T45,T50,T55,Torx-T10
  • 1/2 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,3/4",5/8",7/8",9/16",Accessories-5" Long Extension Bar,Deep SAE 12 Point - 1/2",Deep SAE Metric 12 Point - 10mm,Flexible Handle Ratchet,Quick Release Ratchet-8-3/4" Long,Standard Metric 12 Point-10mm,Standard Metric 6-Point - 10mm,Standard SAE 12 Point-1/2",Standard SAE 6-Point - 1/2"
  • 3/4 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-5/8",1-7/16",1-7/8",15/16",2",21mm,22mm,23mm,24mm,26mm,27mm,29mm,30mm,32mm,35mm,36mm,38mm,41mm,46mm,50mm,Standard Metric 12 Point - 19mm,Standard SAE 12 Point - 7/8"
  • Number of Cutting Tools 31
  • Cutting Tools Included 1",1-1/2",1-1/4",1/2",1/4",1/8",12" Blades,2",3/16",3/4",3/8",5/32" x 1/2",5/8",7/8",Aviation Snips-Straight,Center Punch-3/8" X 5/8",Chisels-1/4",Flat Chisel-1/2",High Tension Hacksaw,Left,Mini Frame Set with 10",Pin Punch-3/32",Replacement Blades,Retractable Utility Knife,Right,Solid Punch-5/32" x 3/8"
  • Number of Deburring and Finishing Tools 10
  • Deburring,Finishing Tools Included Crossing,Files-Equalizing,Joint with Round Edge,Knife,Marking,Round,Square,Taper,Three Square,Warding
  • Number of Hex and Torx Keys 50
  • Hex,Torx Keys Included 1.5mm,1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5.5mm,5/16",5/32",5/64,5mm,6mm,7/32",7/64",8mm,9/64",Fold-up Hex Key Wrench Set-Standard Sizes: 5/64",Long Arm Hex Key Wrench Set-Standard Sizes: 5/64",Metric Sizes: 1.3mm,Metric Sizes: 1.5mm,Metric Sizes: 2mm,T-Handle Hex Key Wrench Set-Standard Sizes: 3/32"
  • Number of Measuring Tools 4
  • Measuring Tools Included 12 ft. Tape Measure,Electrical Tape,Infrared Thermometer,Magnetic Torpedo Level
  • Number of Nut Drivers and Nutsetters 13
  • Nut Drivers,Nutsetters Included 1/4",10mm,11/32",11mm,3/8",5/16",6mm,7/16",7mm,8mm,9mm,Metric-5mm,Nut Setters-SAE-3/16"
  • No. of Putty Knives and Scrapers Included 6
  • Putty Knives,Scrapers Included 1-1/4" W Stiff Putty Knife,2" W Flexible Putty Knife,3" W Flexible Wall Scraper,3" W Stiff Wall Scraper,Putty Knives-Putty Knife
  • Nonsparking No
  • Number of Miscellaneous Tools 332
  • Miscellaneous Tools Included 1/2-13,1/2-20,1/4",1/4-18NPT,1/4-20,1/4-24,1/4-28,1/4-32,1/8",1/8-27NPT,10-24,10-32,12",12-24,14",18",3/16",3/4-10,3/4-16,3/8-16,3/8-24,4mm,5/16-18,5/16-24,5/8-11,5/8-18,5mm,6-32,6mm,7/16-14,7/16-20,8-32,9/16-12,9/16-18,Clamps-6",Countersink,Die Set-4-40,Finder Sleeve,Flex Extension,Hex Bits-SAE-3/32",M10X1,M10X1.0,M6X1.0,M8x1.25,Magnetic Bit Holder,Magnetic Driver,Magnetic Pickup Tool,Metric-3mm,Phillips,Phillips Bits,Pipe Wrench-10",Plastic Bit Holder,Pozi,Pozi Bits,Quick Change Chuck,Screwdriver Bit Set-2" Power Bits-Hex,Slotted,Slotted Bits,Square Bits,Square End,Tap,Torx,Torx Bits
  • Number of Consumable Parts 0
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.