Skip Content
NC
TM
WESTWARD

SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 1076, Primary Application: Technician

  • Item # 4VCN4
  • Mfr. Model # 4VCN4
  • Catalog Page # 793
  • UNSPSC # 27113201
SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 1076, Primary Application: Technician close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $16,169.12 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 654.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tired of not having the right tools for your job? Check out this master set that features a wide assortment of tools.

View More

Technical Specs

  • Item Facility Maintenance Tool Set
  • Primary Application Technician
  • SAE or Metric SAE, Metric
  • Number of Pieces 1076
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 468
  • Number of Wrenches 151
  • Number of Pliers 39
  • Number of Screwdrivers 128
  • Number of Striking Tools 52
  • Number of Miscellaneous Tools 238
  • Number of Consumable Parts 0
  • Standards ANSI
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2" Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3" Long Extension Bar, Quick Release Ratchet-5 1/2" Long
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", Deep SAE 6-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Deep 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Standard Metric 6-Point-9,10,11,12,13,14,15,16,17,18,19,20,21 and 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 6-Point-10, 11, 12, 13, 14, 15, 17, 19 And 22mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 3/16", Slotted Bit Sockets-3/16, 1/4 And 9/32 In, Phillips Bit Sockets-#1, #2, And #3, Torx-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8", Metric-4, 5, 6, 7, 8, 9, And 10mm, Accessories-Spinner Handle, 3 And 6" Long Extension Bar, Quick Release Ratchet-7 3/4" Long
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Quick Release Ratchet-8 3/4" Long, Flexible Handle Ratchet
  • 3/4 In. Drive Sockets/Accs. Included Standard SAE 12 Point - 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 5/8, 1 3/4, 1 13/16, 1 7/8, 2", Standard Metric 12 Point - 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50mm
  • Wrenches Included Combination Metric: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27mm, Combination, Reversible SAE: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, Combination, Reversible Metric: 8, 10, 12, 13, 14, 15, 17, 19mm, Combination, Stubby SAE: 5/16
  • Pliers Included 8" Linesman, 8" Long Nose, 8" Adjustble, 10" Tongue and Groove, 5" Curved Jaw Locking, 6-1/2" Long Nose Locking, 10" Straight Jaw Locking, 7" Curved Jaw Locking, 9" Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, Needle Nose, Safety Insulated Plier Set, American Nose Ergo Grip Plier Set, Snap Ring Plier Set, 8" 45 Degree Bent Nose, 11-1/8" American Long Reach, 10-7/8" 45 Degree Bent Nose Long Reach, 10-7/8" 90 Degree Bent Nose Long Reach, Miniature Pliers Set
  • Screwdrivers Included Combination Screwdriver Set: Slotted, 1/8 x 3", 4", 3/16 x 4", 8", 1/4 x 1 1/2", 4", 6", 12", 5/16 x 8", 12", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", 4", 8", #3 x 6", #4 x 8", Torx(R), T10, T15, T20, T25, T30 x 4", Square, S1 x 4", S2 x 4", Precision, 3/32
  • Miscellaneous Tools Included 14PC Nut Driver Set SAE:3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2", Metric: 5, 5.5, 6, 7, 8, 10, 13mm, Tape Measure 1/2"-12', Carbon Steel Tap/Die Set 110PC: Thread NC, NF, NPT, Sz Range 4-40 Thru 3/4-16, Metric M6 x 1.0 & M8 x 1.25, Tap/Round Die Sz 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/8-27, 1/4-18, 1/4-20, 1/4-24, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16", M6 x 1.0, M8 x 1.25, NPT, Type 1 & 1 1/2" Outer Dia Solid, 1 & 1 1/2" Outer Dia Adj, Mag Pickup Telescop"g 5 1/4, Hand Held "frared Thermometer, 6" C Clamp R Duty, 10PC Diamond File Set: 5 1/2" L Equal"g, Mark"g, 3-Square, Round, Knife, Square, Cross"g, Taper, Ward"g, & Joint w/Round Edge Files, 2PC Hacksaw Kit: High Tension, M"i-Frame Saw, & Blades, 16 Oz Claw Hammer, 2PC Ball Pe" Hammer: Head Wt 12 & 24 Oz, Handle L 13 & 16", 16 Oz Soft Face Hammer, 16PC Fold Up Hex Keys, 12PC T-Handle Hex Keys: 3/32, 1/8, 5/32, 3/16, 7/32, 1/4", 2, 2.5, 3, 4, 5, 6mm W/Plastic Pouch, SAE/Metric, 13PC Precision Tool Set: L Nose, DIAG Cut, End Nose, Bent Nose & Needle Nose Pliers, Screwdrivers: Slotted 1.5, 1.8, 2.0, 2.5, 3.0 & Phillips: #000, #00, #0, 5PC Putty Knives: Blade L 1 1/2, 3, 4, 5", 10PK Utility Blades S"gle Point, 2 3/8" L x 3/4" W, Thickness 0.024", Utility Knife, 1RL Electrical Tape, Torpedo Level W/ Mag 7 1/2", Spr"g Clamp: 1 & 4" L, 2 & 6" L, 3 & 9" L, C-Clamp Light Duty: 1", 1" Throat, 1 1/2", 1 1/2" Throat, 2", 1 1/4" Throat, 3", 1 3/8" Throat, Measur"g Tape 30 Ft, 4PC Pry Bar Set: 12 & 18", 15" Flat Bar, 24" Goose Neck Bar, 7PC Mag Pickup Tool Set: 2 lb Mag Pickup 6" L, 30mm "spection Mirror 8" L, Screwdrivers: #2 Phillips 4" L, 4-6 Slotted 4" L, 90 Deg Pick 4" L, Straight Pick 4" L, Flexible Mag Pickup 21" L W/Plastic Case, 6 "spection Kit: Handle w/Telescop"g Wand, 2 x 3" Rectangular Transparent Nylon Polymer Mirror, 5-lb Mag/Holder, 3 1/2X Power Magnifier, Alligator Clip, 2" L M"i Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.