Skip Content

ST
WESTWARD

SAE, Metric Master Tool Set, Number of Pieces: 170, Primary Application: Preventative Maintenance

  • Item # 40JD53
  • My Part #
  • Mfr. Model # 40JD53
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 170, Primary Application: Preventative Maintenance close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $245.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

170-pc. Westward SAE and Metric master set includes a wide-ranging selection of sockets, wrenches, pliers, screwdrivers, and more, all packed into a sturdy plastic case.
• Meets ASME standards

View More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Pliers,Screwdrivers,Sockets,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Preventative Maintenance
  • Tool Storage Included Yes
  • Tool Storage Type Included Case
  • SAE or Metric SAE, Metric
  • Number of Pieces 170
  • Number of Pliers 2
  • Pliers Included 10" Tongue,8" Long Nose,Groove
  • Number of Screwdrivers 4
  • Screwdrivers Included #1 x 3",3/16" x 3",Phillips: #2 x4",Slotted: 1/4" x 4"
  • Number of Wrenches 12
  • Wrenches Included 1/2",10mm,12mm,13mm,14mm,15mm,3/8",5/8",7/16",9/16",Combination Wrenches - SAE: 5/16",Metric: 8mm
  • Number of Striking Tools 0
  • Number of Sockets/Accs. 76
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/2",1/4",1/4" Drive 6-Point Socket: 4mm,1/4" Drive 6-Point Socket: 5/32",10mm,11/32",11mm,12mm,13mm,3/16",3/8",5.5mm,5/16",5mm,6mm,7/16",7/32",7mm,8mm,9/16",9/32",9mm
  • 3/8 In. Drive Sockets/Accs. Included 1/2",1/4",10mm,11/16",12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,3/4",3/8",3/8" Drive 12-Point Socket: 3/16",3/8" Drive 12-Point Socket: 6mm,3/8" Drive 6-Point Socket Deep 12mm,3/8" Drive 6-Point Socket Deep 3/8",5/16",5/8",7/16",7/8",7mm,8mm,9/16",9mm
  • 1/2 In. Drive Sockets/Accs. Included 1/2" Drive 12-Point Socket: 1/2",1/2" Drive 12-Point Socket: 15mm,17mm,18mm,19mm,21mm,3/4",5/8",7/8",9/16"
  • Nonsparking No
  • Number of Miscellaneous Tools 0
  • Number of Consumable Parts 0
  • Includes Socket, Wrench, Ratchet Handle, Extension Bar, Screwdriver, Plier, Bit, Hex Key
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.