Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
WESTWARD

SAE, Metric Master Tool Set, Number of Pieces: 626, Primary Application: General Purpose

  • Item # 1EZR1
  • My Part #
  • Mfr. Model # 1EZR1
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 626, Primary Application: General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,193.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 150.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tired of not having the right tools for your job? Check out this master set that features a wide assortment of tools.

View More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Awls,Cutting Tools,Deburring,Finishing Tools,Hex,Measuring Tools,Nut Drivers,Nutsetters,Pliers,Prybars,Pullers,Putty Knives,Scrapers,Screwdrivers,Scribers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application General Purpose
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Recommended Tool Boxes 7G092, 2CZY1, 2CZX7, 4FB52, 1RC74, 4FB56, 4FB54, 4FB60, 4FB58
  • SAE or Metric SAE, Metric
  • Number of Pieces 626
  • Number of Pliers 14
  • Pliers Included .060 " Diameter Straight Tip Head,10" Straight Jaw,10" Tongue,45,5" Curved Jaw,6" Slip Joint,6-1/2" Long Nose,7" Curved Jaw,8" Adjustable,8" Linesman,8" Long Nose,8" Slip Joint,9" Long Nose Locking Plier,90 Degree Tip Heads,Groove,Snap Ring Tool with .045" Diameter Straight Tip Head
  • Number of Screwdrivers 33
  • Screwdrivers Included #00 x 2",#1 x 3-3/16",#2 Phillips,#2 x 1 1/2",#2 x 4",#2 x 4" Phillips,#2 x 8",#3 x 6",#4 x 8",1/4" Flat,1/4" x 1-1/2",1/4" x 12",1/4" x 5",1/4" x 6",1/8" x 4",3",3/16" x 4",3/16" x 8",3/32" x 2",4-Way Flat Head Pocket Screwdriver,5-in-1 Screwdriver Flat 1/4",5/16",5/16" x 2",5/16" x 8",7/32" x 5" Slotted,Insulated Screwdriver Set- 1/8" x 3",Phillip 2",Phillips #0,Phillips: #0 x 3",Pocket Screwdrivers Flat 1/8",Slotted SAE: 1/8" x 3",Square 1,Square 2"
  • Number of Wrenches 105
  • Wrenches Included 1 1/16",1 1/4",1 1/8",1",1/2",1/4",11/16",11/32",13/16",15/16",3/4",3/8",5/16",5/8",7/16",7/8",8mm,9/16",9mm,Combination Full Polish 12 Point Metric: 7mm,Combination Full Polish 12 Point SAE: 5/16"
  • Number of Striking Tools 13
  • Striking Tools Included 1/4",1/8",12oz,16oz Claw Hammer,18oz Sledge Hammer,24oz Ball Pein Hammer,3/16",3/8",5/32" X 1/2",Center Punch 3/8" X 5/8",Pin Punch 3/32",Solid Punch 5/32"X 3/8"
  • Number of Sockets/Accs. 171
  • Drive Size 1/2",1/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/2",1/4",10mm,11/32",11mm,12 Point SAE: 3/16",12mm,13mm,3" Extension Bar,3/16",3/8",4.5mm,5.5mm,5/16",5mm,6-Point Deep Metric 6mm,6-Point Deep SAE: 1/4",6-Point Metric: 4mm,6-Point SAE: 5/32",6mm,7/16",7/32",7mm,8mm,9/32",9mm,Quick Release Ratchet
  • 3/8 In. Drive Sockets/Accs. Included #2,#3,1/2",1/4",10mm,11/16",11mm,12 Point Deep Metric: 10mm,12 Point Deep SAE: 3/8",12 Point Metric: 10mm,12 Point SAE: 5/16",12mm,13/16",13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,3" Extension Bar,3/16",3/4",3/8",3/8" F x 1/4" M Adaptor,5/16",5/32",5/8",5mm,6-Point Metric: 9mm,6-Point SAE: 5/16",6mm,7/16",7/32",7/8",7mm,8mm,9/16",9/32",9mm,Bit Sockets Phillips: #1,Hex Metric: 4mm,Hex SAE: 1/8",Quick Release Ratchet,Slotted: 3/16",Spark Plug Socket 5/8",Spinner Handle,T15,T20,T25,T27,T30,T40,T45,T50,T55,Torx T10
  • 1/2 In. Drive Sockets/Accs. Included 1 1/4",1",1-1/16",1-1/8",1-3/16",11/16",11mm,12 Point Metric: 10mm,12 Point SAE: 1/2",12mm,13/16",13mm,14mm,15/16",15mm,16" Flex Handle,16mm,17mm,18mm,19mm,3/4",5" Extension Bar,5/8",7/8",9/16",Quick Release Ratchet
  • Number of Awls and Scribers 1
  • Awls 3" Scratch Awl
  • Scribers Included 3" Scratch Awl
  • Number of Cutting Tools 19
  • Cutting Tools Included 1",1/2",3/4",5/8",7/8",Aviation Snips - Right,Flat Chisels,High Tension Hacksaw,Left,Mini Frame Saw,Straight,Utility Knife,Wood Chisels
  • Number of Deburring and Finishing Tools 5
  • Deburring,Finishing Tools Included 10" L Mill Bastard,8" L Mill Bastard,8" L Mill Smooth,File Set-6" L Slim Taper,Half-Round File
  • Number of Hex and Torx Keys 78
  • Hex,Torx Keys Included (2) 1.5mm,(2) 1/4",(2) 10mm,(2) 2.5mm,(2) 2mm,(2) 3/16",(2) 3/32",(2) 3/8",(2) 3mm,(2) 4mm,(2) 5/16",(2) 5/32",(2) 5/64",(2) 5mm,(2) 6mm,(2) 7/32",(2) 8mm,(2) T15,1/16",1/4",1/8",2.5mm,2mm,3/16",3/32",3mm,4mm,5.5mm,5/32",5/64",5mm,6mm,7/32",7/64",9/64",Fold Up Hex Keys Metric 1.5mm,Fold Up Hex Keys SAE 1/2",Hex 1/8",L-Shaped Ball End Hex Keys Metric 1.3mm,L-Shaped Ball End Hex Keys SAE 1/2",T Handle Hex Keys Metric 2mm,T Handle Hex Keys SAE 3/32",T20,T25,T30,Torx T10
  • Number of Measuring Tools 4
  • Measuring Tools Included 3/4" X 60 ft.,Electrical Tape,Measuring Tape,Tape Measure,Torpedo Level With Magnet
  • Number of Nut Drivers and Nutsetters 29
  • Nut Drivers,Nutsetters Included (2) 5/16",1/2",1/4",10mm,11/32",3/8",5.5mm,6mm,7/16",7mm,8mm,9mm,Nut Drivers Metric: 5mm,Nut Drivers SAE: 3/16",Nutsetter
  • Number of Prybars and Pullers 3
  • Prybars,Pullers Included 15" Flat Utility Bar,18" Pry Bar,24" Gooseneck Wrecking Bar
  • No. of Putty Knives and Scrapers Included 1
  • Putty Knives 6" Putty Knife/Scraper
  • Scrapers Included 6" Putty Knife/Scraper
  • Nonsparking No
  • Number of Miscellaneous Tools 149
  • Miscellaneous Tools Included 1-1/4" Wide,12,13 Power Bits,2" Wide,20 Power Bits,25 Ft,3 Finder Sleeves,3" Flexible,3" Stiff,6 Insert Bit Holders,6" Flexible Extension,60 Piece Screwdriver Bit Set-30 Insert Bits,86 Piece Screwdriver Bit Set-70 Insert Bits,Countersink,Magnetic Bit Holder,Multi-angle Reversible Ratchet Handle,Quick Change Chuck,Reversible Ratchet Handle
  • Number of Consumable Parts 0
  • Includes Blue Plastic Pouch
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.