Skip Content

DV
WESTWARD

Router Bit,Alloy Steel/Carbide,3/4in.

  • Item # 20KY40
  • My Part #
  • Mfr. Model # 20KY40
  • Catalog Page # N/A
  • UNSPSC # 27112821
Router Bit,Alloy Steel/Carbide,3/4in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Router Bits

Technical Specs

  • Item Router Bit
  • Material Alloy Steel / Carbide
  • Cutting Dia. (In.) 3/4
  • Flute Length (In.) 1-31/32
  • Number of Flutes 2
  • Cutting Length (In.) 1-31/32
  • Angle 90 Degrees
  • Shank Dia. (In.) 1/2
  • Shank Length (In.) 1-7/8
  • Overall Length (In.) 4-5/16
  • Bearing Dia. (In.) 3/4
  • Application Composition, Plywoods, Hardwoods, Softwood
  • Sub-Category Router Bits
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products