WV
Grainger Choice Product
WESTWARD

Round Threading Die, Round, Thread Size 1/4"-20, UNC, Adjustable, Outside Dia. 1 in

  • Item # 10T827
  • My Part #
  • Mfr. Model # 10T827
  • Catalog Page # N/A
  • UNSPSC # 27112805
Round Threading Die,  Round,  Thread Size 1/4"-20,  UNC,  Adjustable,  Outside Dia. 1 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Threading~Round Dies


$2.39 / each

Web Price $4.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

For use in a die stock for hand threading.

View More

Technical Specs

  • Item Round Threading Die
  • Die Shape Round
  • Die Material Carbon Steel
  • Finish - Machining Bright (Uncoated)
  • Thread Type UNC
  • Thread Standard UNC
  • Thread Size 1/4"-20
  • Threads per Inch 20
  • Thread Direction Right Hand
  • Outside Dia. 1 in
  • Die Type Adjustable
  • Die Thickness 3/8 in
  • Die Thread Size 1/4"-20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms