Navigation Menu New

Access My Account, Order History, Lists and more here.

1NFT5 1NFT5 UNSPSC # 27111902

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Round File, 8 In, Smooth, Machinists

  • Item # 1NFT5
  • Mfr. Model # 1NFT5
  • UNSPSC # 27111902
  • Catalog Page # 819 819
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Round File
  • Pattern American
  • Profile Shape Round
  • Cut Type Smooth
  • Length 8 in
  • Finish Natural
  • Diameter 5/16 in
  • Teeth per Inch 40
  • Recommended Handle 1NFW5
  • Application Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
Country of Origin India. Country of Origin is subject to change.
Back to Top