Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Red Rolling Cabinet, Width: 27", Depth: 18", Height: 40-3/16"

  • Item# 2CZY7
  • Mfr. Model# 2CZY7
  • Catalog Page# N/A
  • UNSPSC# 24112401
Red Rolling Cabinet, Width: 27", Depth: 18", Height: 40-3/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Width 27"
  • Depth 18"
  • Height 40-3/16"
  • Number of Drawers 7
  • Color Red
  • Drawer Capacity 88 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 9014 cu. in.
  • Load Rating 1100 lb.
  • Caster Size 5 x 2"
  • Material Steel
  • Gauge Drawers 21/Body 19/Reinforcement 16
  • Caster Type (2) Fixed, (2) Swivel w/Lock
  • Locking System Tubular Key Cylinder
  • Handles Ergonomic Oval Shape Metal
  • Configuration 12W Center Bank: (5) 16D x 3H, (2) 16D x 6H
  • Finish High Gloss
  • Features Drawer Safety Latch
  • For Use With 2CZX5
  • Includes Slide-Out Storage Unit, Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms