Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Red Rolling Cabinet, Heavy Duty, Width: 27", Depth: 18", Height: 40-3/16"

  • Item# 2CZX2
  • Mfr. Model# 2CZX2
  • Catalog Page# N/A
  • UNSPSC# 24112401
Red Rolling Cabinet, Heavy Duty, Width: 27", Depth: 18", Height: 40-3/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Heavy Duty
  • Width 27"
  • Depth 18"
  • Height 40-3/16"
  • Number of Drawers 5
  • Color Red
  • Drawer Capacity 88 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 11,059 cu. in.
  • Load Rating 1100 lb.
  • Caster Size 5" x 2"
  • Material Steel
  • Gauge Drawers: 21, Body: 19, Reinforcement: 16
  • Work Surface Material EVA
  • Caster Wheel Material Phenolic
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Locking System Tubular Key Cylinder
  • Handles Ergonomic Oval Shape Metal
  • Configuration Center Bank: (4) 22" W x 16"D x 3"H, (1) 22" W x 16"D x 6"H
  • Finish Gloss
  • Features Drawer Safety Latch, Bulk Storage Compartment For Large Tools
  • For Use With 2CZX1, 2CZX5, 2CZX3, 2CZX6
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms