Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Black Rolling Cabinet, Width: 42", Depth: 18", Height: 39"

  • Item# 13H108
  • Mfr. Model# 13H108
  • Catalog Page# N/A
  • UNSPSC# 24112401
Black Rolling Cabinet, Width: 42", Depth: 18", Height: 39" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Width 42"
  • Depth 18"
  • Height 39"
  • Number of Drawers 14
  • Color Black
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 19,500 cu. in.
  • Load Rating 1200 lb.
  • Caster Size 5 x 2"
  • Material Steel
  • Gauge 21
  • Caster Type (2) Fixed, (2) Swivel w/Lock
  • Locking System Internal Keyed Lock
  • Handles Chrome
  • Configuration 37W Center Bank: (1)21-1/2D x 4-1/2H, 24W Left Bank: (5)16D x 3H, (1)16D x 6H, 12W Right Bank: (5)16D x 3H, (1)16D x 6H
  • Finish Powder Coated
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms