Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

Silver Rolling Cabinet, Heavy Duty, Width: 42", Depth: 17-7/8", Height: 41"

  • Item# 2VYY1
  • Mfr. Model# 2VYY1
  • Catalog Page# N/A
  • UNSPSC# 24112401
Silver Rolling Cabinet, Heavy Duty, Width: 42", Depth: 17-7/8", Height: 41" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Heavy Duty
  • Width 42"
  • Depth 17-7/8"
  • Height 41"
  • Number of Drawers 12
  • Color Silver
  • Drawer Capacity 75 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 16,365 cu. in.
  • Load Rating 1200 lb.
  • Caster Size 5" x 2"
  • Material Stainless Steel
  • Gauge Top: 20, Bottom: 14, Side/Drawers: 22
  • Work Surface Material Vinyl
  • Caster Wheel Material Plastic
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System Internal Keyed Lock
  • Handles Tubular Metal Side
  • Configuration Center Bank: (1) 36-3/4" W x 16-1/2" D x 4" H, Right Bank: (1) 11-3/4" W x 16-1/2" D x 2" H, (3) 11-3/4" W x 16-1/2" D x 3" H, (1) 11-3/4" W x 16-1/2" D x 12" H, Left Bank: (1) 22-1/3" W x 16-1/2" D x 2" H, (3) 22-1/3" W x 16-1/2" D x 3" H, (2) 22-1/3" W x 16-1/2" D x 6" H
  • Finish Matte
  • Features Position Latch Drawers, Sidewall Post Construction, Full-Length Top Drawer
  • For Use With Mfr. No. 2VYX9 Tool Chest
  • Includes Vinyl Top and Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.