Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Black Rolling Cabinet, Standard, Width: 41", Depth: 19", Height: 37-1/2"

  • Item# 4FNV2
  • Mfr. Model# 4FNV2
  • Catalog Page# N/A
  • Catalog Group# D0659
  • UNSPSC# 24112401
Black Rolling Cabinet, Standard, Width: 41", Depth: 19", Height: 37-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Standard
  • Width 41"
  • Depth 19"
  • Height 37-1/2"
  • Number of Drawers 13
  • Color Black
  • Drawer Capacity 50 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 14,566 cu. in.
  • Load Rating 700 lb.
  • Caster Size 4 1/2 x 1 1/2"
  • Material Steel
  • Gauge 20
  • Caster Type Plastic, (2) Fixed w/Lock, (2) Swivel
  • Locking System Internal Keyed Lock
  • Handles Side
  • Configuration 22-1/3W Left Bank: (1) 16-1/2D x 4H, (5) 16-1/2D x 3H, (1) 16-1/2D x 6H, 11-3/4W Right Bank: (2) 16-1/2D x 2H, (3) 16-1/2D x 3H, (1) 16-1/2D x 12-3/4H
  • Finish Gloss
  • Features Detent Drawer Locking System
  • Includes Drawer Liners and Top Mat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.