Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Black Rolling Cabinet, Heavy Use, Width: 26-1/2", Depth: 18", Height: 34"

  • Item# 4FNR1
  • Mfr. Model# 4FNR1
  • Catalog Page# N/A
  • Catalog Group# D0648
  • UNSPSC# 56111907
Black Rolling Cabinet, Heavy Use, Width: 26-1/2", Depth: 18", Height: 34" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Heavy Use
  • Width 26-1/2"
  • Depth 18"
  • Height 34"
  • Number of Drawers 6
  • Color Black
  • Drawer Capacity 75 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 8245 cu. in.
  • Load Rating 1200 lb.
  • Caster Size 5 x 2"
  • Material Steel
  • Gauge 20
  • Caster Type Plastic, (2) Fixed w/Lock, (2) Swivel
  • Locking System Internal Keyed Lock
  • Handles Tubular
  • Configuration 26-1/2W Center Bank: (4) 16-1/2D x 4H, (2) 16-1/2D x 6H
  • Finish Gloss
  • Features Detent Drawer Locking System
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms