Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Red Rolling Cabinet, Standard, Width: 26-1/2", Depth: 18", Height: 32"

  • Item# 4FB46
  • Mfr. Model# 4FB46
  • Catalog Page# N/A
  • Catalog Group# D0661
  • UNSPSC# 24112401
Red Rolling Cabinet, Standard, Width: 26-1/2", Depth: 18", Height: 32" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Rolling Cabinet
  • Series Standard
  • Width 26-1/2"
  • Depth 18"
  • Height 32"
  • Number of Drawers 4
  • Color Red
  • Drawer Capacity 50 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 7718 cu. in.
  • Load Rating 700 lb.
  • Caster Size 4 1/2 x 1 1/2"
  • Material Steel
  • Gauge 20
  • Caster Type Plastic, (2) Fixed w/Lock, (2) Swivel
  • Locking System Internal Keyed Lock
  • Handles Side
  • Configuration 22-1/2W Center Bank: (1) 16-1/2D x 2H, (1) 16-1/2H x 3D, (1) 16-1/2D x 6H, (1) 16-1/2D x 9H
  • Finish Gloss
  • Features Detent Drawer Locking System
  • Includes Drawer Liners and Top Mat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.