Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Red Rolling Cabinet, Heavy Duty, Width: 26-11/16", Depth: 18", Height: 39-7/16"

  • Item# 32H888
  • Mfr. Model# 32H888
  • Catalog Page# 950
  • Catalog Group# G7165
  • UNSPSC# 24112401
Red Rolling Cabinet, Heavy Duty, Width: 26-11/16", Depth: 18", Height: 39-7/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $635.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 146.74 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Westward top tool chest has a durable coating and finish, sturdy construction, and heavy load capacity to extend product life. Heavy-duty full extension ball bearing slides ensuring smooth functionality of all drawers. The drawer with 26” width can load 80 lbs., the drawer with 42” width can load 100 lbs., and the drawer with 57” width can load 130 lbs. Ball bearing slides have a quick release design that gives great flexibility when reconfiguring the drawers. The quick lock and auto return features of the chest are for added safety to prevent unwanted, accidental opening of drawers while in transit. The tool chest includes an internal locking system for added security. The chest also has side carrying handles that allow easy transport. The lift struts on both sides enable the user to open the lid conveniently and safely. This chest is ideal for professional mechanics and garage owners interested in storing and organizing tools and parts.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series Heavy Duty
  • Width 26-11/16"
  • Depth 18"
  • Height 39-7/16"
  • Number of Drawers 7
  • Color Red
  • Drawer Capacity 80 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 9330 cu. in.
  • Load Rating 1320 lb.
  • Caster Size 5" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge Drawers: 18, Body: 20
  • Work Surface Material EVA
  • Caster Wheel Material Polypropylene
  • Caster Type Roller Bearing, (2) Fixed with Lock, (2) Swivel
  • Locking System Internal Keyed Cylindrical Lock
  • Handles Tubular Side
  • Configuration Center Bank: 22-7/16"W x 15-5/8"D, (5) 2-15/16"H, (2) 6-1/8"H
  • Finish Powder Coated
  • Features Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
  • For Use With Top Chests: 32H833, 32H834, 32H835, 32H880, 32H879, 32H878, 32H877, 32H876, 32H875, 32H874, 32H872, Intermediate Chests: 32H850, 32H849, 32H848, 32H847, 32H846, 32H845
  • Includes (2) Keys, Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.