WV
WESTWARD

Retrieving Magnet, Ceramic, 2In, 40Lb

  • Item # 3DYF4
  • My Part #
  • Mfr. Model # 3DYF4
  • Catalog Page # 824
  • UNSPSC # 27112109
Retrieving Magnet, Ceramic, 2In, 40Lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4.82 / each

Web Price $14.85

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for picking up small metallic fasteners and components while repairing appliances and electronics and in automotive applications.

View More

Technical Specs

  • Item Retrieving Magnet
  • Length 2"
  • Width 2"
  • Surface Size 2" x 2"
  • Pickup Length 2"
  • Pull Capacity 40 lb.
  • Material Ceramic Magnets Glued In Welded Steel Housing
  • Operation Use With Enclosed Eyebolt To Hold, Lift, And Hang Objects. Includes Two Magnetic Shields To Block Magnetic Strength When Not In Use
  • Application Attach Rope Or Chain To Eyebolt For Removal Of Metal Objects In Tanks, Vats, Waterways Or Hard To Reach Places
  • Includes Eyebolts and Two Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.