DG
WESTWARD

Red Standard Duty Rolling Cabinet, 27-5/8" H X 26-11/16" W X 18-1/16" D, Number of Drawers: 3

  • Item # 32H882
  • My Part #
  • Mfr. Model # 32H882
  • Catalog Page # N/A
  • UNSPSC # 24112401
Red Standard Duty Rolling Cabinet, 27-5/8" H X 26-11/16" W X 18-1/16" D, Number of Drawers: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Westward rolling cabinet has a durable finish and strong load capacity. The cabinet is equipped with full extension ball bearing slides, ensuring smooth functionality of all drawers, and chrome-plated side carrying handles. The cabinet is ideal for mechanics, craftsmen, repairmen and garage owners interested in storing and organizing tools and parts.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series Light Duty
  • Tool Box Duty Rating Standard Duty
  • Width 26-11/16"
  • Depth 18-1/16"
  • Height 27-5/8"
  • Number of Drawers 3
  • Color Red
  • Drawer Color Red
  • Drawer Capacity 66 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 3110 cu. in.
  • Load Rating 660 lb.
  • Caster Size 4" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge Body: 20, Drawers: 22
  • Work Surface Material EVA
  • Caster Wheel Material Polypropylene
  • Caster Type Ball Bearing, (2) Fixed, (2) Swivel with Brake
  • Locking System Internal Keyed Lock
  • Handles Tubular Side
  • Configuration Center Bank: 22-3/8"W x 15-5/8"D × 2-15/16"H
  • Features Aluminum Drawer Pulls, Polypropylene Casters
  • For Use With Top Chests: 32H867, 32H868, 32H869, Intermediate Chest: 32H881
  • Includes (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products