C3
WESTWARD

Red Standard Duty Rolling Cabinet, 39-5/16" H X 34-5/16" W X 19-1/2" D, Number of Drawers: 3

  • Item # 31CE55
  • My Part #
  • Mfr. Model # 31CE55
  • Catalog Page # 743
  • UNSPSC # 24112401
Red Standard Duty Rolling Cabinet, 39-5/16" H X 34-5/16" W X 19-1/2" D, Number of Drawers: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $538.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 109.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WESTWARD® rolling cabinet features a central locking system with keyed lock. Mobile workstation on wheels comes complete with work surface, molded tool holders, and plastic side handles. Small storage compartments circle the molded top, underneath the removable hardboard work surface.

View More

Technical Specs

  • Item Rolling Cabinet
  • Tool Box Duty Rating Standard Duty
  • Width 34-5/16"
  • Depth 19-1/2"
  • Height 39-5/16"
  • Number of Drawers 3
  • Color Red
  • Drawer Color Red
  • Drawer Capacity 66 lb.
  • Drawer Slides Ball Bearing, Full Extension
  • Finish Powder Coated
  • Storage Capacity 10,813 cu. in.
  • Load Rating 660 lb.
  • Caster Size 4" x 2"
  • Number of Shelves 0
  • Material Steel
  • Gauge Body: 21, Drawer: 24
  • Work Surface Material Polypropylene, MDF
  • Caster Wheel Material Polypropylene
  • Caster Type (2) Fixed, (2) Swivel with Brake
  • Locking System One Lock and Key Set
  • Configuration 27" Roller Cabinet, (2.95) 1H, (6.06) 2H
  • Features Ball Bearing Drawer Slides, Aluminum Drawer Pulls, Drawer Liners, Top Polypropylene Tray, MDF
  • Includes (6) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.